VM4 Series - 200W Metal Halide 480V - EZ Mount Adapter - Type V Glass Refractor and Guard

Item #: 1158637

Cat #: VM4P205EZR5G

UPC: 783936035291

Company wide:
0 in stock
Documents & Guides
KIL VM4P205EZR5G VM4 200W MH

Overview

KIL VM4P205EZR5G VM4 200W MH
Also known as: 783936035291, VM4P205EZR5G, KILVM4P205EZR5G

Specifications

No Specifications Available