VM4 Series - 200W Metal Halide 480V - EZ Mount Adapter - Type I Glass Refractor and Guard

Item #: 1158636

Cat #: VM4P205EZR1G

UPC: 783936035284

Company wide:
0 in stock
Documents & Guides
KIL VM4P205EZR1G VM4 200W MH

Overview

KIL VM4P205EZR1G VM4 200W MH
Also known as: 783936035284, VM4P205EZR1G, KILVM4P205EZR1G

Specifications

No Specifications Available