VM4 Series - 200W Metal Halide 480V - 3/4" Cone Top - Enclosed Reflector

Item #: 1158625

Cat #: VM4P205C2ERN

UPC: 783936035161

Company wide:
0 in stock
Documents & Guides
KIL VM4P205C2ERN VM4 200W MH

Overview

KIL VM4P205C2ERN VM4 200W MH
Also known as: 783936035161, VM4P205C2ERN, KILVM4P205C2ERN

Specifications

No Specifications Available