VM4 Series - 200W Metal Halide 480V - 3/4" Wall Mount - Type I Glass Refractor and Guard

Item #: 1158623

Cat #: VM4P205B2R1G

UPC: 783936035147

Company wide:
0 in stock
Documents & Guides
KIL VM4P205B2R1G VM4 200W MH

Overview

KIL VM4P205B2R1G VM4 200W MH
Also known as: 783936035147, VM4P205B2R1G, KILVM4P205B2R1G

Specifications

No Specifications Available