VM4 Series - 200W Metal Halide 480V - 3/4" Wall Mount - Globe and Guard

Item #: 1158622

Cat #: VM4P205B2GLG

UPC: 783936035130

Company wide:
0 in stock
Documents & Guides
KIL VM4P205B2GLG VM4 200W MH

Overview

KIL VM4P205B2GLG VM4 200W MH
Also known as: 783936035130, VM4P205B2GLG, KILVM4P205B2GLG

Specifications

No Specifications Available