VM4 Series - 200W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard

Item #: 1158597

Cat #: VM4P200D5R5G

UPC: 783936034843

Company wide:
0 in stock
Documents & Guides
KIL VM4P200D5R5G VM4 200W MH

Overview

KIL VM4P200D5R5G VM4 200W MH
Also known as: 783936034843, VM4P200D5R5G, KILVM4P200D5R5G

Specifications

No Specifications Available