VM4 Series - 200W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard

Item #: 1158596

Cat #: VM4P200D5R1G

UPC: 783936034829

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4P200D5R1G VM4 200W MH

Overview

KIL VM4P200D5R1G VM4 200W MH
Also known as: 783936034829, VM4P200D5R1G, KILVM4P200D5R1G

Specifications

No Specifications Available