VM4 Series - 175W Metal Halide 480V - 3/4" Ceiling Mount - Type I Glass Refractor and Guard

Item #: 1158575

Cat #: VM4P175X2R1G

UPC: 783936034614

Company wide:
0 in stock
Documents & Guides
KIL VM4P175X2R1G VM4 175W MH

Overview

KIL VM4P175X2R1G VM4 175W MH
Also known as: 783936034614, VM4P175X2R1G, KILVM4P175X2R1G

Specifications

No Specifications Available