VM4 Series - 175W Metal Halide 480V - 1-1/2" Stanchion Mount - Type V Glass Refractor and Guard

Item #: 1158572

Cat #: VM4P175S5R5G

UPC: 783936034553

Company wide:
0 in stock
Documents & Guides
KIL VM4P175S5R5G VM4 175W MH

Overview

KIL VM4P175S5R5G VM4 175W MH
Also known as: 783936034553, VM4P175S5R5G, KILVM4P175S5R5G

Specifications

No Specifications Available