VM4 Series - 175W Metal Halide 480V - 3/4" Flexible Pendant - Type V Glass Refractor and Guard

Item #: 1158567

Cat #: VM4P175F2R5G

UPC: 783936034508

Company wide:
0 in stock
Documents & Guides
KIL VM4P175F2R5G VM4 175W MH

Overview

KIL VM4P175F2R5G VM4 175W MH
Also known as: 783936034508, VM4P175F2R5G, KILVM4P175F2R5G

Specifications

No Specifications Available