VM4 Series - 175W Metal Halide 480V - EZ Mount Adapter - Globe and Guard

Item #: 1158561

Cat #: VM4P175EZGLG

UPC: 783936034430

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4P175EZGLG VM4 175W MH

Overview

KIL VM4P175EZGLG VM4 175W MH
Also known as: 783936034430, VM4P175EZGLG, KILVM4P175EZGLG

Specifications

No Specifications Available