
VM4 Series - 175W Metal Halide 480V - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard
Item #: 1158559
Cat #: VM4P175D5R5G
UPC: 783936034355
Call for price
Company wide:
0
in stock
Documents & Guides
KIL VM4P175D5R5G VM4 175W MH
Overview
KIL VM4P175D5R5G VM4 175W MH
Also known as: 783936034355, VM4P175D5R5G, KILVM4P175D5R5G
Specifications
No Specifications Available