
VM4 Series - 175W Metal Halide 480V - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard
Item #: 1158558
Cat #: VM4P175D5R1G
UPC: 783936034348
Call for price
Company wide:
0
in stock
Documents & Guides
KIL VM4P175D5R1G VM4 175W MH
Overview
KIL VM4P175D5R1G VM4 175W MH
Also known as: 783936034348, VM4P175D5R1G, KILVM4P175D5R1G
Specifications
No Specifications Available