VM4 Series - 175W Metal Halide 480V - 3/4" Cone Top - Type I Glass Refractor and Guard

Item #: 1158554

Cat #: VM4P175C2R1G

UPC: 783936034393

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4P175C2R1G VM4 175W MH

Overview

KIL VM4P175C2R1G VM4 175W MH
Also known as: 783936034393, VM4P175C2R1G, KILVM4P175C2R1G

Specifications

No Specifications Available