VM4 Series - 175W Metal Halide 480V - 3/4" Cone Top - Globe and Guard

Item #: 1158553

Cat #: VM4P175C2GLG

UPC: 783936034294

Company wide:
0 in stock
Documents & Guides
KIL VM4P175C2GLG VM4 175W MH

Overview

KIL VM4P175C2GLG VM4 175W MH
Also known as: 783936034294, VM4P175C2GLG, KILVM4P175C2GLG

Specifications

No Specifications Available