VM4 Series - 175W Metal Halide 480V - 3/4" Cone Top - Enclosed Reflector

Item #: 1158552

Cat #: VM4P175C2ERN

UPC: 783936034287

Company wide:
0 in stock
Documents & Guides
KIL VM4P175C2ERN VM4 175W MH

Overview

KIL VM4P175C2ERN VM4 175W MH
Also known as: 783936034287, VM4P175C2ERN, KILVM4P175C2ERN

Specifications

No Specifications Available