VM4 Series - 175W Metal Halide 480V - 3/4" Wall Mount - Type V Glass Refractor and Guard

Item #: 1158551

Cat #: VM4P175B2R5G

UPC: 783936034270

Company wide:
0 in stock
Documents & Guides
KIL VM4P175B2R5G VM4 175W MH

Overview

KIL VM4P175B2R5G VM4 175W MH
Also known as: 783936034270, VM4P175B2R5G, KILVM4P175B2R5G

Specifications

No Specifications Available