VM4 Series - 175W Metal Halide 480V - 3/4" Wall Mount - Globe and Guard

Item #: 1158549

Cat #: VM4P175B2GLG

UPC: 783936034249

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4P175B2GLG VM4 175W MH

Overview

KIL VM4P175B2GLG VM4 175W MH
Also known as: 783936034249, VM4P175B2GLG, KILVM4P175B2GLG

Specifications

Customer Reviews

No reviews for this product
(0)