VM4 Series - 175W Metal Halide 480V - 3/4" Pendant - Type I Glass Refractor and Guard

Item #: 1158545

Cat #: VM4P175A2R1G

UPC: 783936034218

Company wide:
0 in stock
Documents & Guides
KIL VM4P175A2R1G VM4 175W MH

Overview

KIL VM4P175A2R1G VM4 175W MH
Also known as: 783936034218, VM4P175A2R1G, KILVM4P175A2R1G

Specifications

No Specifications Available