VM4 Series - 175W Metal Halide 480V - 3/4" Pendant - Globe and Guard

Item #: 1158544

Cat #: VM4P175A2GLG

UPC: 783936034201

Company wide:
0 in stock
Documents & Guides
KIL VM4P175A2GLG VM4 175W MH

Overview

KIL VM4P175A2GLG VM4 175W MH
Also known as: 783936034201, VM4P175A2GLG, KILVM4P175A2GLG

Specifications

No Specifications Available