VM4 Series - 175W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard

Item #: 1158524

Cat #: VM4P170D5R1G

UPC: 783936033990

Company wide:
0 in stock
Documents & Guides
KIL VM4P170D5R1G VM4 175W MH

Overview

KIL VM4P170D5R1G VM4 175W MH
Also known as: 783936033990, VM4P170D5R1G, KILVM4P170D5R1G

Specifications

No Specifications Available