VM4 Series - 175W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Globe and Guard

Item #: 1158523

Cat #: VM4P170D5GLG

UPC: 783936033983

Company wide:
0 in stock
Documents & Guides
KIL VM4P170D5GLG VM4 175W MH

Overview

KIL VM4P170D5GLG VM4 175W MH
Also known as: 783936033983, VM4P170D5GLG, KILVM4P170D5GLG

Specifications

No Specifications Available