VM4 Series - 150W High Pressure Sodium Quadri-Volt - 3/4" Ceiling Mount - Type I Glass Refractor and Guard

Item #: 1158515

Cat #: VM4P170B2R1G

UPC: 783936033891

Company wide:
0 in stock
Documents & Guides
KIL VM4P170B2R1G VM4 175W MH

Overview

KIL VM4P170B2R1G VM4 175W MH
Also known as: 783936033891, VM4P170B2R1G, KILVM4P170B2R1G

Specifications

No Specifications Available