VM4 Series - 150W Metal Halide 480V - 3/4" Ceiling Mount - Globe and Guard

Item #: 1158504

Cat #: VM4P155X2GLG

UPC: 783936033792

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4P155X2GLG VM4 150W MH

Overview

KIL VM4P155X2GLG VM4 150W MH
Also known as: 783936033792, VM4P155X2GLG, KILVM4P155X2GLG

Specifications

No Specifications Available