VM4 Series - 150W Metal Halide 480V - 1-1/2" Stanchion Mount - Type I Glass Refractor and Guard

Item #: 1158501

Cat #: VM4P155S5R1G

UPC: 783936033761

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4P155S5R1G VM4 150W MH

Overview

KIL VM4P155S5R1G VM4 150W MH
Also known as: 783936033761, VM4P155S5R1G, KILVM4P155S5R1G

Specifications

No Specifications Available