VM4 Series - 150W Metal Halide 480V - 1-1/2" Stanchion Mount - Enclosed Reflector

Item #: 1158499

Cat #: VM4P155S5ERN

UPC: 783936033730

Company wide:
0 in stock
Documents & Guides
KIL VM4P155S5ERN VM4 150W MH

Overview

KIL VM4P155S5ERN VM4 150W MH
Also known as: 783936033730, VM4P155S5ERN, KILVM4P155S5ERN

Specifications

No Specifications Available