VM4 Series - 150W Metal Halide 480V - 3/4" Flexible Pendant - Type V Glass Refractor and Guard

Item #: 1158498

Cat #: VM4P155F2R5G

UPC: 783936033723

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4P155F2R5G VM4 150W MH

Overview

KIL VM4P155F2R5G VM4 150W MH
Also known as: 783936033723, VM4P155F2R5G, KILVM4P155F2R5G

Specifications

No Specifications Available