VM4 Series - 150W Metal Halide 480V - EZ Mount Adapter - Type V Glass Refractor and Guard

Item #: 1158494

Cat #: VM4P155EZR5G

UPC: 783936033686

Company wide:
0 in stock
Documents & Guides
KIL VM4P155EZR5G VM4 150W MH

Overview

KIL VM4P155EZR5G VM4 150W MH
Also known as: 783936033686, VM4P155EZR5G, KILVM4P155EZR5G

Specifications

No Specifications Available