VM4 Series - 150W Metal Halide 480V - EZ Mount Adapter - Type I Glass Refractor and Guard

Item #: 1158493

Cat #: VM4P155EZR1G

UPC: 783936033679

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4P155EZR1G VM4 150W MH

Overview

KIL VM4P155EZR1G VM4 150W MH
Also known as: 783936033679, VM4P155EZR1G, KILVM4P155EZR1G

Specifications

Customer Reviews

No reviews for this product
(0)