VM4 Series - 150W Metal Halide 480V - EZ Mount Adapter - Globe and Guard

Item #: 1158492

Cat #: VM4P155EZGLG

UPC: 783936033655

Company wide:
0 in stock
Documents & Guides
KIL VM4P155EZGLG VM4 150W MH

Overview

KIL VM4P155EZGLG VM4 150W MH
Also known as: 783936033655, VM4P155EZGLG, KILVM4P155EZGLG

Specifications

No Specifications Available