M18 Cordless 1/4" Hex Impact Driver Kit

Item #: 1158490

Cat #: 2656-21P

UPC: 045242530212

Call for price
Company wide:
0 in stock
Documents & Guides
M18 Cordless 1/4" Hex Impact Driver Kit, Includes: 1/4 Inch Hex Impact Driver, RedLithium XC 3.0 Battery, M12-M18 Multi-Voltage Charger, Contractor Bag

Overview

M18 Cordless 1/4" Hex Impact Driver Kit, Includes: 1/4 Inch Hex Impact Driver, RedLithium XC 3.0 Battery, M12-M18 Multi-Voltage Charger, Contractor Bag

The M18™ cordless 1/4 in. hex impact driver is the most powerful 1/4 in. hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,750 RPM, 3,450 ipm and 1,500 in-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 1/4 in. hex impact driver features an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage. Includes battery, charger, and contractor bag.

Also known as: 045242530212, 2656-21P, MIL265621P

Features & Benefits

  • Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 1/4 in. hex quick-connect chuck
  • Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor

Specifications

Type: Lithium Battery, Impact Driver Kit
Type: Lithium Battery, Impact Driver Kit