
VM4 Series - 150W Metal Halide 480V - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard
Item #: 1158489
Cat #: VM4P155D5R5G
UPC: 783936033631
Company wide:
0
in stock
Documents & Guides
KIL VM4P155D5R5G VM4 150W MH
Overview
KIL VM4P155D5R5G VM4 150W MH
Also known as: 783936033631, VM4P155D5R5G, KILVM4P155D5R5G
Specifications
No Specifications Available