
VM4 Series - 150W Metal Halide 480V - 1-1/2" Stanchion 25° - Globe and Guard
Item #: 1158487
Cat #: VM4P155D5GLG
UPC: 783936033600
Call for price
Company wide:
0
in stock
Documents & Guides
KIL VM4P155D5GLG VM4 150W MH
Overview
KIL VM4P155D5GLG VM4 150W MH
Also known as: 783936033600, VM4P155D5GLG, KILVM4P155D5GLG
Specifications
No Specifications Available