VM4 Series - 150W Metal Halide 480V - 3/4" Cone Top - Type V Glass Refractor and Guard

Item #: 1158485
Cat #: VM4P155C2R5G
UPC: 783936033563
Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4P155C2R5G VM4 150W MH

Overview

KIL VM4P155C2R5G VM4 150W MH
Also known as: 783936033563, VM4P155C2R5G, KILVM4P155C2R5G

Specifications

Customer Reviews

No reviews for this product
(0)