VM4 Series - 150W Metal Halide 480V - 3/4" Cone Top - Type I Glass Refractor and Guard

Item #: 1158484

Cat #: VM4P155C2R1G

UPC: 783936033556

Company wide:
0 in stock
Documents & Guides
KIL VM4P155C2R1G VM4 150W MH

Overview

KIL VM4P155C2R1G VM4 150W MH
Also known as: 783936033556, VM4P155C2R1G, KILVM4P155C2R1G

Specifications

No Specifications Available