VM4 Series - 150W Metal Halide 480V - 3/4" Cone Top - Globe and Guard

Item #: 1158482

Cat #: VM4P155C2GLG

UPC: 783936033549

Company wide:
0 in stock
Documents & Guides
KIL VM4P155C2GLG VM4 150W MH

Overview

KIL VM4P155C2GLG VM4 150W MH
Also known as: 783936033549, VM4P155C2GLG, KILVM4P155C2GLG

Specifications

No Specifications Available