VM4 Series - 150W Metal Halide 480V - 3/4" Cone Top - Enclosed Reflector

Item #: 1158481

Cat #: VM4P155C2ERN

UPC: 783936033525

Company wide:
0 in stock
Documents & Guides
KIL VM4P155C2ERN VM4 150W MH

Overview

KIL VM4P155C2ERN VM4 150W MH
Also known as: 783936033525, VM4P155C2ERN, KILVM4P155C2ERN

Specifications

No Specifications Available