VM4 Series - 150W Metal Halide 480V Housing

Item #: 1158470

Cat #: VM4P155

UPC: 783936007830

$ 2760.63 EA
Company wide:
0 in stock
Documents & Guides
KIL VM4P155 VM4 HSG 150W MHP

Overview

KIL VM4P155 VM4 HSG 150W MHP
Also known as: 783936007830, VM4P155, KILVM4P155

Specifications

Customer Reviews

No reviews for this product
(0)