HMND PH250SP CNTL 250VA 208/416-120

Item #: 1157944

Cat #: PH250SP

UPC: 803423019174

$ 224.82 EA
Company wide:
0 in stock

Overview

PH250SP TRANSFORMER
Also known as: 803423019174, PH250SP, HMDPH250SP

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Primary Voltage: 190/380, 200/400, 208/416
Secondary Voltage: 200/400, 208/416
Type: Industrial Control, Transformer
Primary Voltage: 190/380, 200/400, 208/416
Volt Amps: 250
Secondary Voltage: 200/400, 208/416