Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, White

Item #: 1157811

Cat #: PUP6AV04WH-G

UPC: 613056368156

Call for price
Company wide:
0 in stock
Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, White, 1000ft/305m

Overview

Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, White, 1000ft/305m

CAT6A cable allows for the transmission of up to 10Gbps and is fast becoming the cabling infrastructure of choice for VoIP, CCTV and data networks. Specified for use in Class Ea networks, CAT6A cable allows for extremely high data rate transmission of up 10Gbps and at a frequency of 500Mhz.

Also known as: 613056368156, PUP6AV04WH-G, PDTPUP6AV04WHG

Specifications

Gauge: 23 AWG
Length: 1000 ft
Color: White
Gauge: 23 AWG
Color: White
Length: 1000 ft