Copper Cable, Cat 6A, Vari-MaTriX, 4-Pai

Item #: 1157805

Cat #: PUP6AV04BU-G

UPC: 613056368095

Call for price
Company wide:
0 in stock
Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, Blue, 1000ft/305m

Overview

Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, Blue, 1000ft/305m
Also known as: 613056368095, PUP6AV04BU-G, PDTPUP6AV04BUG

Specifications

Color: Blue
Length: 1000 ft
Color: Blue
Length: 1000 ft