Ceiling Mount Fluted Globe w/ Guard, 50K

Item #: 1156030

Cat #: VM4LB1830X2GLG

UPC: 783936161747

Company wide:
0 in stock
Ceiling Mount Fluted Globe with Guard, 130 Watt, 120-277 Volt, 17710 Lumens, Color Temperature: 5000K, 3/4" Hub

Overview

Ceiling Mount Fluted Globe with Guard, 130 Watt, 120-277 Volt, 17710 Lumens, Color Temperature: 5000K, 3/4" Hub
Also known as: 783936161747, VM4LB1830X2GLG, KILVM4LB1830X2GLG

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 130
Light Technology: LED
Lumens: 17710
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 130
Lumens: 17710