VM4 Series - 100W Metal Halide 480V - 1-1/2" Stanchion Mount - Type I Glass Refractor and Guard

Item #: 1156000

Cat #: VM4H105S5R1G

UPC: 783936032818

Company wide:
0 in stock
Documents & Guides
KIL VM4H105S5R1G VM4 100W MH

Overview

KIL VM4H105S5R1G VM4 100W MH
Also known as: 783936032818, VM4H105S5R1G, KILVM4H105S5R1G

Specifications

No Specifications Available