VM4 Series - 100W Metal Halide 480V - 1-1/2" Stanchion Mount - Globe and Guard

Item #: 1155999

Cat #: VM4H105S5GLG

UPC: 783936032801

Company wide:
0 in stock
Documents & Guides
KIL VM4H105S5GLG VM4 100W MH

Overview

KIL VM4H105S5GLG VM4 100W MH
Also known as: 783936032801, VM4H105S5GLG, KILVM4H105S5GLG

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum