VM4 Series - 100W Metal Halide 480V - 1-1/2" Stanchion Mount - Enclosed Reflector

Item #: 1155998

Cat #: VM4H105S5ERN

UPC: 783936032795

Company wide:
0 in stock
Documents & Guides
KIL VM4H105S5ERN VM4 100W MH

Overview

KIL VM4H105S5ERN VM4 100W MH
Also known as: 783936032795, VM4H105S5ERN, KILVM4H105S5ERN

Specifications

No Specifications Available