VM4 Series - 100W Metal Halide 480V - 3/4" Flexible Pendant - Globe and Guard

Item #: 1155994

Cat #: VM4H105F2GLG

UPC: 783936032764

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4H105F2GLG VM4 100W MH

Overview

KIL VM4H105F2GLG VM4 100W MH
Also known as: 783936032764, VM4H105F2GLG, KILVM4H105F2GLG

Specifications

No Specifications Available