VM4 Series - 100W Metal Halide 480V - EZ Mount Adapter - Type V Glass Refractor and Guard

Item #: 1155992

Cat #: VM4H105EZR5G

UPC: 783936032740

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4H105EZR5G VM4 100W MH

Overview

KIL VM4H105EZR5G VM4 100W MH
Also known as: 783936032740, VM4H105EZR5G, KILVM4H105EZR5G

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Color: White
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Knockout Diameter: 1/2 in
Depth: 2 in
Color: White