VM4 Series - 100W Metal Halide 480V - EZ Mount Adapter - Type I Glass Refractor and Guard

Item #: 1155991

Cat #: VM4H105EZR1G

UPC: 783936032733

Company wide:
0 in stock
Documents & Guides
KIL VM4H105EZR1G VM4 100W MH

Overview

KIL VM4H105EZR1G VM4 100W MH
Also known as: 783936032733, VM4H105EZR1G, KILVM4H105EZR1G

Specifications

Gangs: 1
Material: Steel
Depth: 3/4 in
Gangs: 1
Depth: 3/4 in
Material: Steel