
VM4 Series - 100W Metal Halide 480V - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard
Item #: 1155987
Cat #: VM4H105D5R1G
UPC: 783936032696
Company wide:
0
in stock
Documents & Guides
KIL VM4H105D5R1G VM4 100W MH
Overview
KIL VM4H105D5R1G VM4 100W MH
Also known as: 783936032696, VM4H105D5R1G, KILVM4H105D5R1G
Specifications
No Specifications Available