
VM4 Series - 100W Metal Halide 480V - 1-1/2" Stanchion 25° - Globe and Guard
Item #: 1155986
Cat #: VM4H105D5GLG
UPC: 783936032689
Company wide:
0
in stock
Documents & Guides
KIL VM4H105D5GLG VM4 100W MH
Overview
KIL VM4H105D5GLG VM4 100W MH
Also known as: 783936032689, VM4H105D5GLG, KILVM4H105D5GLG
Specifications
No Specifications Available